Motion
VQ1401-3B1
VALVE, 3 POSITION PLUG-IN (AC)
Mi Item #09804486
MFR #VQ1401-3B1
Price$95.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, 3 POSITION PLUG-IN (AC)
Mi Item #09804486
MFR #VQ1401-3B1

Mfr description
VQ1401-3B1 VALVE, 3 POSITION PLUG-IN
  • Fluid: air/inert gas
  • Operating pressure range: 0.1MPa - 0.7MPa(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.55/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)