Motion
VQ1401-5B1
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug Connector, Base Mounted Plug-in
Mi Item #09804489
MFR #VQ1401-5B1
Price$95.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug Connector, Base Mounted Plug-in
Mi Item #09804489
MFR #VQ1401-5B1

Mfr description
VQ1401-5B1 5 PORT PLUG IN VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1MPa - 0.7MPa(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.55/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)