Motion
VFS6210-5DZ-10F-Q

SMC CORP OF AMERICA
VFS6210-5DZ-10F-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 24 V dc, 2 Solenoid, DIN Connector, Base Mounted Non Plug-in, 1.0000 in, G Threads
Mi Item #09804788
MFR #VFS6210-5DZ-10F-Q
Price$320.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6210-5DZ-10F-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Double, 24 V dc, 2 Solenoid, DIN Connector, Base Mounted Non Plug-in, 1.0000 in, G Threads
Mi Item #09804788
MFR #VFS6210-5DZ-10F-Q

Mfr description
VFS6210-5DZ-10F-Q 5 PORT PILOT OPERATED
  • Available as single or double solenoid configuration
  • Plug-in & non plug-in type
  • Flow Characteristics: CV: 6.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.03/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Actuation
    2-Position Double
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position double
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Non Plug-in
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)