Motion
VP542K-5DZD1-03NA

SMC CORP OF AMERICA
VP542K-5DZD1-03NA

Poppet Valve - 3/8 NPT Ports
Mi Item #09804831
MFR #VP542K-5DZD1-03NA
Price$88.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP542K-5DZD1-03NA

Poppet Valve - 3/8 NPT Ports
Mi Item #09804831
MFR #VP542K-5DZD1-03NA

Mfr description
VP542K-5DZD1-03NA VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.17/each

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    277 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    High-pressure type (1.0 Mpa)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)