Overview
Mfr description
VQ1B01N-51 5 PORT PLUG IN VALVE
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Positions4
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data