Specifications
Dimensions
- Weight314 g
Details
- Coil SpecificationsWith power saving circuit (DC only)
- Pilot TypeInternal Pilot
- PressureHigh-pressure type (1.0 Mpa)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)