Overview
Mfr description
VQ4300-31-B03N VQ VALVE
Specifications
- Piping TypeBottom Ported
- Country of OriginUS
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage110 V ac
- Flow Direction4-Way
- Port Size3/8 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data