Overview
Mfr description
VQ4300-3W1-03T VALVE W/ SUBPLATE
Specifications
- Piping TypeSide Ported
- Country of OriginJP
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage110 V ac
- Flow Direction4-Way
- Port Size3/8 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data