Motion
VQ21M1-3YZ-C6

SMC CORP OF AMERICA
VQ21M1-3YZ-C6

Solenoid-Operated Air Control Valve - 110 V ac, DIN Terminal, Manifold, One-touch fitting for 6 mm
MI ITEM #09805247
MFR #VQ21M1-3YZ-C6
List Price$47.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ21M1-3YZ-C6

Solenoid-Operated Air Control Valve - 110 V ac, DIN Terminal, Manifold, One-touch fitting for 6 mm
MI ITEM #09805247
MFR #VQ21M1-3YZ-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.09/each for your price

Overview

Mfr description
VQ21M1-3YZ-C6 VALVE, SOL
  • Fluid: air, inert gas
  • Operating pressure range: 0.01 to 0.6 MPa
  • Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
  • Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
  • OFF Response time: 5ms or less
  • Ambient/fluid temp: -10 to 50°C

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Port Size
    One-touch fitting for 6 mm
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text