Motion
VP542R-5DZ1-03TA-F

SMC CORP OF AMERICA
VP542R-5DZ1-03TA-F

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #09805298
MFR #VP542R-5DZ1-03TA-F
List Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP542R-5DZ1-03TA-F

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #09805298
MFR #VP542R-5DZ1-03TA-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.35/each for your price

Overview

Mfr description
VP542R-5DZ1-03TA-F VALVE, SOL
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
  • Thread types: Rc, G, NPT, NPTF

Specifications

  • Weight
    314 g
  • Coil Specifications
    Standard
  • Pilot Type
    External Pilot
  • Pressure
    Standard (0.7 Mpa)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text