Motion
VG342-3G-06NA

SMC CORP OF AMERICA
VG342-3G-06NA

Poppet Valve - 3/4 NPT Ports
Mi Item #09805407
MFR #VG342-3G-06NA
Price$183.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342-3G-06NA

Poppet Valve - 3/4 NPT Ports
Mi Item #09805407
MFR #VG342-3G-06NA

Mfr description
VG342-3G-06NA POPPET TYPE VALVE
  • 3 port pilot operated poppet valve
  • Material restriction type
  • Low power consumption: 4.8W DC (standard type); 2W DC (energy-saving type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.50/each

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Weight
    1 kg

Details

  • Pilot Type
    Internal Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)