Motion
VG342-3G-06NA-E

SMC CORP OF AMERICA
VG342-3G-06NA-E

Poppet type valve
Mi Item #09805408
MFR #VG342-3G-06NA-E
Price$195.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342-3G-06NA-E

Poppet type valve
Mi Item #09805408
MFR #VG342-3G-06NA-E

Mfr description
VG342-3G-06NA-E POPPET TYPE VALVE
  • 3 port pilot operated poppet valve
  • Material restriction type
  • Low power consumption: 4.8W DC (standard type); 2W DC (energy-saving type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.80/each

Specifications

Dimensions

  • Weight
    1 kg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)