Motion
VQ5451-5GE1-04N

SMC CORP OF AMERICA
VQ5451-5GE1-04N

VALVE, 3 POS. NON PLUG-IN (DC)
Mi Item #09805628
MFR #VQ5451-5GE1-04N
Price$185.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ5451-5GE1-04N

VALVE, 3 POS. NON PLUG-IN (DC)
Mi Item #09805628
MFR #VQ5451-5GE1-04N

Mfr description
VQ5451-5GE1-04N VALVE, 3 POS. NON
  • Fluid: air/inert gas
  • Operating pressure range: 0.10 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 72.0 (4.0); 2 position rubber seal 79.2 (4.4)3 position metal seal 41.4 (2.3) - 72.0 (4.0);3 position rubber seal 45.0 (2.5) - 79.2 (4.4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.06/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)