Overview
Mfr description
VPA4350-04-N VALVE, AIR PILOT
- 5 port air operated valve with rubber seal
- Available with or without sub-plate
- Thread types include Rc, G, NPT, NPTF
Specifications
- Piping TypeSide Ported
- Number Of Positions3
- Number Of Solenoids2
- Flow Direction4-Way
- Port Size1/2 in
- SeriesVPA4000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data