Overview
Mfr description
VQ4401-5W1-03N 5 PORT SOLENOID VALVE
Specifications
- Piping TypeSide Ported
- Country of OriginUS
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port Size3/8 in
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data