Motion
VQ7-6-FG-D-2ZR

SMC CORP OF AMERICA
VQ7-6-FG-D-2ZR

SOLENOID VALVE, ISO STANDARD
MI ITEM #09805898
MFR #VQ7-6-FG-D-2ZR
Price$126.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-D-2ZR

SOLENOID VALVE, ISO STANDARD
MI ITEM #09805898
MFR #VQ7-6-FG-D-2ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.60/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    VQ7

Overview

Mfr description
VQ7-6-FG-D-2ZR SOLENOID VALVE, ISO
  • Size 1, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splash proof)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought