Motion
VQ7-6-FG-D-3ZVO

SMC CORP OF AMERICA
VQ7-6-FG-D-3ZVO

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 24 V dc, 2 Solenoid, Pre-wired Connector, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #09806062
MFR #VQ7-6-FG-D-3ZVO
List Price$125.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-D-3ZVO

Solenoid-Operated Air Control Valve - 4-Way, 2 Position Double, 24 V dc, 2 Solenoid, Pre-wired Connector, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #09806062
MFR #VQ7-6-FG-D-3ZVO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.90/each for your price

Overview

Mfr description
VQ7-6-FG-D-3ZVO VALVE ISO DBL SOL SIZE 1
  • Size 1, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splash proof)

Specifications

  • Piping Type
    Without Subplate
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Pre-wired Connector
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Actuation
    2 Position Double
  • Thread Standard
    w/o Sub-plate
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text