Overview
Mfr description
VPA742-1-03NB-F AIR PILOTED POPPET VALVE
- Body ported, single unit
- Body option: standard or vacuum
- Port sizes: 1/8, 1/4, 3/8, 1/2
- Actuation type: N.C. or N.O. (convertible)
- Threads: Rc, NPT, NPTF, G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data