Motion
VQ2300-11
Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 2 Solenoid, Base Mounted Plug-in
MI ITEM #09806136
MFR #VQ2300-11
List Price$97.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 2 Solenoid, Base Mounted Plug-in
MI ITEM #09806136
MFR #VQ2300-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.25/each for your price

Overview

Mfr description
VQ2300-11 5 PORT PLUG IN VALVE

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    100 V ac
  • Flow Direction
    4-Way

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text