Mfr description
VPA742V-1-04NA VALVE, SOL
- Body ported, single unit
- Body option: standard or vacuum
- Port sizes: 1/8, 1/4, 3/8, 1/2
- Actuation type: N.C. or N.O. (convertible)
- Threads: Rc, NPT, NPTF, G
Click on an icon below to learn more about the compliance and safety data