Motion
VQ7-6-FG-S-1NR

SMC CORP OF AMERICA
VQ7-6-FG-S-1NR

Solenoid-Operated Air Control Valve - 100 V ac
MI ITEM #09806197
MFR #VQ7-6-FG-S-1NR
List Price$89.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-S-1NR

Solenoid-Operated Air Control Valve - 100 V ac
MI ITEM #09806197
MFR #VQ7-6-FG-S-1NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.00/each for your price

Overview

Mfr description
VQ7-6-FG-S-1NR ISO STANDARD SOLENOID
  • Size 1, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splash proof)

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    100 V ac
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text