Overview
Mfr description
VQ7-6-FG-S-1NRA03T ISO STANDARD
- Size 1, ISO standard solenoid valve
- Fluid: air/inert gas
- Operating pressure: 0.15 to 1.0MPa
- Enclosure: IP65 (dusttight, splash proof)
Specifications
- Country of OriginJP
- SeriesVQ7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data