Overview
Mfr description
VQ2300-5W1-02N 5 PORT PLUG IN VALVE
- Fluid: air/inert gas
- Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Optional dual 3-port valves, 4 position (rubber seal type only)
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data