Overview
Mfr description
VQC4301-61 VALVE
- 5 port solenoid valve, base mount, subplate. single unit, plug-in
- Outstanding response time (17ms ¹ 3ms)
- Long life (100 million cycles)
- Choice of metal or rubber seals
- Low wattage type available (0.5W)
Specifications
- Country of OriginJP
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data