Overview
Mfr description
VQZ1150K-6M1-01 1000 SERIES 5 PORT VALVE
Specifications
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ1000 body width 10mm
- FunctionHigh pressure type (Metal seal type only)
- SeriesVQZ
- Solenoid Electrical EntryM Plug with Lead Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data