Overview
Mfr description
VQZ1150KR-5LO1-01-Q 1000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryL Plug without Connector
- Actuation2 position single
- For Use With SeriesVQZ1000 body width 10mm
- FunctionHigh pressure/External pilot type (Metal seal type only)
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data