Motion
VQ7-8-FHG-D-3ZA03TSC

SMC CORP OF AMERICA
VQ7-8-FHG-D-3ZA03TSC

Solenoid-Operated Air Control Valve - 24 V dc
MI ITEM #09806498
MFR #VQ7-8-FHG-D-3ZA03TSC
List Price$190.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FHG-D-3ZA03TSC

Solenoid-Operated Air Control Valve - 24 V dc
MI ITEM #09806498
MFR #VQ7-8-FHG-D-3ZA03TSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.60/each for your price

Overview

Mfr description
VQ7-8-FHG-D-3ZA03TSC ISO STANDARD
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splah proof)

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text