Motion
VQ4100-1W1
Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 1 Solenoid, Side Ported, Without Subplate
Mi Item #09806579
MFR #VQ4100-1W1
Price$69.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 100 V ac, 1 Solenoid, Side Ported, Without Subplate
Mi Item #09806579
MFR #VQ4100-1W1

Mfr description
VQ4100-1W1 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.73/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Side Ported
  • Series
    VQ
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)