Overview
Mfr description
VQZ1421B-5M1-C6 1000 SERIES 5 PORT VALVE
Specifications
- Country of OriginJP
- Solenoid Electrical EntryM Plug with Lead Wire
- Actuation3 position exhaust center
- For Use With SeriesVQZ1000 body width 10mm
- FunctionHigh speed response type
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data