Specifications
Details
- Actuation3 position exhaust center
- Country of OriginJP
- For Use With SeriesVQZ1000 body width 10mm
- FunctionHigh pressure type (Metal seal type only)
- SeriesVQZ
- Solenoid Electrical EntryL Plug with Lead Wire
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)