Motion
VQ7-8-FIG-D-3ZRA04

SMC CORP OF AMERICA
VQ7-8-FIG-D-3ZRA04

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Pressure Center, 24 V dc, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 1/2 in, BSPT Threads
MI ITEM #09806692
MFR #VQ7-8-FIG-D-3ZRA04
List Price$181.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FIG-D-3ZRA04

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Pressure Center, 24 V dc, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 1/2 in, BSPT Threads
MI ITEM #09806692
MFR #VQ7-8-FIG-D-3ZRA04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.70/each for your price

Overview

Mfr description
VQ7-8-FIG-D-3ZRA04 VALVE ISO DBL SOL
  • Size 2, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splah proof)

Specifications

  • Piping Type
    Side Ported with Subplate
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/2 in
  • Actuation
    3 Position Pressure Center
  • Thread Standard
    BSPT
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text