1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VQ1000-FPG-C6C6-FN
Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 6 mm
Mi Item #
09806714
MFR #
VQ1000-FPG-C6C6-FN
Price
$82.67
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VQ1000-FPG-C6C6-FN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VQ1000-FPG-C6C6-FN
Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 6 mm
Mi Item #
09806714
MFR #
VQ1000-FPG-C6C6-FN
Mfr description
VQ1000-FPG-C6C6-FN PERFECT CHECK BLOCK
Double check block for separated type VQ1000 & VQ2000
Max operating pressure: 0.8MPa
Min. operating pressure: 0.15MPa
See more details
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$82
.67
/each
Add to Cart
Specifications
Dimensions
Port Size
One-touch fitting for 6 mm
Details
Country of Origin
JP
Flow Direction
4-Way
Piping Type
Manifold
Series
VQ
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items