Motion
VQ1000-FPG-M5M5-F

SMC CORP OF AMERICA
VQ1000-FPG-M5M5-F

Solenoid-Operated Air Control Valve - Manifold, M5
Mi Item #09806719
MFR #VQ1000-FPG-M5M5-F
Price$95.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1000-FPG-M5M5-F

Solenoid-Operated Air Control Valve - Manifold, M5
Mi Item #09806719
MFR #VQ1000-FPG-M5M5-F

Mfr description
VQ1000-FPG-M5M5-F PERFECT BLOCK
  • Double check block for separated type VQ1000 & VQ2000
  • Max operating pressure: 0.8MPa
  • Min. operating pressure: 0.15MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.34/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Country of Origin
    JP
  • Piping Type
    Manifold
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)