Overview
Mfr description
VQZ1551-5M1 1000 SERIES 5 PORT VALVE
Specifications
- Country of OriginJP
- Solenoid Electrical EntryM Plug with Lead Wire
- Actuation3 position pressure center
- For Use With SeriesVQZ1000 body width 10mm
- FunctionStandard
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data