Overview
Mfr description
VQ4100-5W1-03T-Q 5 PORT SOLENOID VALVE
Specifications
- Piping TypeBase Mounted Plug-in
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data