Overview
Mfr description
VQZ1821-5L1-C4-Q 1000 SERIES 5 PORT
Specifications
- Country of OriginJP
- Solenoid Electrical EntryL Plug with Lead Wire
- Actuation3 port for mixture mounting N.C.
- For Use With SeriesVQZ1000 body width 10mm
- FunctionStandard
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data