Motion
VQZ1850-5LB1-Q

SMC CORP OF AMERICA
VQZ1850-5LB1-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 port for mixture mounting N.C., 24 V dc, L Plug with Lead Wire, Base Mounted, 1/8 in
MI ITEM #09806806
MFR #VQZ1850-5LB1-Q
Price$57.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1850-5LB1-Q

Solenoid-Operated Air Control Valve - 4-Way, 3 port for mixture mounting N.C., 24 V dc, L Plug with Lead Wire, Base Mounted, 1/8 in
MI ITEM #09806806
MFR #VQZ1850-5LB1-Q

Mfr description
VQZ1850-5LB1-Q 1000 SERIES 5 PORT VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.96/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Actuation
    3 port for mixture mounting N.C.
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    Standard
  • Piping Type
    Base Mounted
  • Series
    VQZ
  • Solenoid Electrical Entry
    L Plug with Lead Wire
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)