Motion
VQZ1150KR-5LO1-01T-Q

SMC CORP OF AMERICA
VQZ1150KR-5LO1-01T-Q

VALVE, BASE MOUNT (DC)
Mi Item #09806855
MFR #VQZ1150KR-5LO1-01T-Q
Price$71.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1150KR-5LO1-01T-Q

VALVE, BASE MOUNT (DC)
Mi Item #09806855
MFR #VQZ1150KR-5LO1-01T-Q

Mfr description
VQZ1150KR-5LO1-01T-Q VALVE, BASE MOUNT
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.58/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    VQZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)