Motion
VQ7-8-FPG-D-1NA03

SMC CORP OF AMERICA
VQ7-8-FPG-D-1NA03

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Double Check, 100 V ac, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 3/8 in, BSPT Threads
MI ITEM #09806881
MFR #VQ7-8-FPG-D-1NA03
List Price$291.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-8-FPG-D-1NA03

Solenoid-Operated Air Control Valve - 4-Way, 3 Position Double Check, 100 V ac, 2 Solenoid, DIN Terminal, Side Ported with Subplate, 3/8 in, BSPT Threads
MI ITEM #09806881
MFR #VQ7-8-FPG-D-1NA03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.05/each for your price

Overview

Mfr description
VQ7-8-FPG-D-1NA03 ISO STANDARD SOLENOID

Specifications

  • Piping Type
    Side Ported with Subplate
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    3/8 in
  • Actuation
    3 Position Double Check
  • Thread Standard
    BSPT
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text