Specifications
Details
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionStandard
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal
Overview
Mfr description
VQZ2120-1YZ1-C6-F 2000 SERIES 5 PORT
- Fluid: air, inert gas
- Operating pressure range: 0.1 - 0.7MPa
- Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
- Ambient & fluid temperature: -10 to 50°C