Overview
Mfr description
VQZ2120-3LJ1-N7T VALVE, BODY PORTED
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-115 V ac
- Solenoid Electrical EntryL Plug
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data