Motion
VQZ1151B-5LO1

SMC CORP OF AMERICA
VQZ1151B-5LO1

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
MI ITEM #09807074
MFR #VQZ1151B-5LO1
List Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1151B-5LO1

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
MI ITEM #09807074
MFR #VQZ1151B-5LO1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.39/each for your price

Overview

Mfr description
VQZ1151B-5LO1 1000 SERIES 5 PORT VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50° C

Specifications

  • Actuation
    2 position single
  • Country of Origin
    JP
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    High speed response type
  • Series
    VQZ
  • Solenoid Electrical Entry
    L Plug without Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text