Overview
Mfr description
VQC4500Y-51 VALVE
Specifications
- Piping TypeBase Mounted without Subplate
- Country of OriginJP
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryPlug Connector
- Flow Direction4-Way
- Port SizeWithout Subplate
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data