Motion
VQZ2120-5YO1-C6F-Q

SMC CORP OF AMERICA
VQZ2120-5YO1-C6F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal without Connector, Body Ported, One-touch fitting for 6 mm
MI ITEM #09807184
MFR #VQZ2120-5YO1-C6F-Q
List Price$69.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2120-5YO1-C6F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal without Connector, Body Ported, One-touch fitting for 6 mm
MI ITEM #09807184
MFR #VQZ2120-5YO1-C6F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.04/each for your price

Overview

Mfr description
VQZ2120-5YO1-C6F-Q 2000 SERIES 5 PORT

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 6 mm
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text