Motion
VQ4101-B1-X503

SMC CORP OF AMERICA
VQ4101-B1-X503

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, Base Mounted, Without Subplate
Mi Item #09807206
MFR #VQ4101-B1-X503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4101-B1-X503

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, Base Mounted, Without Subplate
Mi Item #09807206
MFR #VQ4101-B1-X503

Mfr description
VQ4101-B1-X503 VALVE, SOL. 24VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)