Motion
VQZ2120B-5YO1-C6F

SMC CORP OF AMERICA
VQZ2120B-5YO1-C6F

Solenoid-Operated Air Control Valve - 2 position single, 24 V dc, DIN Terminal without Connector
MI ITEM #09807295
MFR #VQZ2120B-5YO1-C6F
Price$62.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2120B-5YO1-C6F

Solenoid-Operated Air Control Valve - 2 position single, 24 V dc, DIN Terminal without Connector
MI ITEM #09807295
MFR #VQZ2120B-5YO1-C6F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.74/each

Specifications

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    High speed response type
  • Series
    VQZ
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQZ2120B-5YO1-C6F 2000 SERIES 5 PORT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought