Motion
VQZ2120B-5YO1-M5-Q

SMC CORP OF AMERICA
VQZ2120B-5YO1-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, DIN Terminal without Connector, Body Ported, M5
MI ITEM #09807298
MFR #VQZ2120B-5YO1-M5-Q
List Price$66.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2120B-5YO1-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, DIN Terminal without Connector, Body Ported, M5
MI ITEM #09807298
MFR #VQZ2120B-5YO1-M5-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.24/each for your price

Overview

Mfr description
VQZ2120B-5YO1-M5-Q 2000 SERIES 5 PORT
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
  • Ambient & fluid temperature: -10 to 50°C

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Actuation
    2 position single
  • For Use With Series
    VQZ2000 body width 15mm
  • Function
    High speed response type
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text