Motion
VQZ115-3LO1-CP

SMC CORP OF AMERICA
VQZ115-3LO1-CP

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, L Plug without Connector, Base Mounted, Without Subplate
Mi Item #09807304
MFR #VQZ115-3LO1-CP
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-3LO1-CP

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, L Plug without Connector, Base Mounted, Without Subplate
Mi Item #09807304
MFR #VQZ115-3LO1-CP

Mfr description
VQZ115-3LO1-CP 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)