Overview
Mfr description
VQC1200KN-51 VALVE
- 5 port solenoid valve
- Base mounted
- Metal or rubber seal
- Fluid: air, inert gas
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginJP
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data