Overview
Mfr description
VQZ2120K-5YO1-C6F-Q 2000 SERIES 5 PORT
Specifications
- Actuation2 position single
- Country of OriginJP
- For Use With SeriesVQZ2000 body width 15mm
- FunctionHigh pressure type (Metal seal type only)
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal without Connector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data